Shop All Touchless Bathroom Faucets
Macfaucets
MAC's in. TRUE CLASSIC in. Designer Automatic
Mfr # FA400-102
Zoro # G008624014
product price: $969.99
/ea
Free Shipping & Returns
$969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Polished Chrome
Product Information
- Brand Macfaucets
- MFR # FA400-102
- Zoro # G008624014
- Country of Origin United States
- Category Touchless Bathroom Faucets
Details
Material | Brass |
Finish | Polished Chrome |
Description
The Autoluxe line is a heavy duty line of automatic euro-luxury style faucets that is well suited for both high traffic commercial applications as well as residential applications. It is primarily designed to blend well with the environment's overall design theme. This designer automatic faucet is the choice for restaurants, hotels, resorts, clubs, cruise ships, corporate offices and executive restrooms, places of worship, luxury home builders, and powder rooms of all types. The FA400-102 is ADA compliant, water saving, inhibits the spread of viruses that are commonly found on faucet handles. Due to its low profile, the model FA400-102 eliminates water splatter in the sink area. This purchase includes: Faucet, FA400 Automator, Stainless Steel Braided Hose, Mounting Hardware, 4 AA Batteries Pre-installed. Please Note: Drain Sold Separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297-PN)
- ZORO SELECT 90 Street Elbow, Aluminum, 1 1/2 in (ZUSA-PF-9493)
- SEMINOLE NIPPLE BLACK 2 ""X 4"" (8700144655)
- ZORO SELECT 3" x 1-1/2" Malleable Iron Hex Bushing Class 150 (2WU94)
- MACFAUCETS Luxury Auto Faucet (FA400-118)
- MACFAUCETS MAC Automatic Touchless Faucet in Matte Black (FA444-12)
- MACFAUCETS Wall Mounted Automatic Sensor Faucet (FA610-68)
- MACFAUCETS MAC's Touch-Free Faucet (FA444-17)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (OTC200-210)
- MACFAUCETS MAC Square Touch-Free Faucet, Polished Chrome FA444-22 (FA444-22PC)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6955-XL-S-E)
- Macfaucets Bathroom Sink Faucets & Accessories