Shop All Drapes & Curtains
Maccourt
Maccourt Products W3625 Type J Basement Window Cover
Mfr # 421321
Zoro # G803999164
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Maccourt
- MFR # 421321
- Zoro # G803999164
- Country of Origin United States
- Category Drapes & Curtains
Description
Features
- Type J Basement Window Cover.
- Fits 35 in. x 24 in. Basement Window.
- Dimension - 36.1 x 25.9 x 1.7 in.
- Item Weight - 2.55 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 31" W, Vinyl/Metal (493P21)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB 22WN)
- THE PENCIL GRIP Chair Socks, Blue, PK24 (TPG-232)
- FLOORTEX Chair Mat for Hard Floor, Rectangular, Bla (FR124860HEBV)
- MACCOURT Maccourt Products W4217 Type M Window Well Cover (284968)
- MACCOURT Maccourt Products 4020C Type Q Window Well Cover (271635)
- RICARDO Ricardo Shannon 2-Pleat Button Window Valance (06500-76-015-01)
- HERITAGE LACE Prelude 60 x 24 in. Split Tier, Ecru (6300E-6024PR)
- RICARDO Ricardo Glasgow Window Valance (03800-76-015-25)
- RICARDO Ricardo Isabella Lace Ruffled Window Valance (02780-76-014-02)
- ACHIM IMPORTING Achim VFT961POVR 2 mm 12 x 12 in. Portfolio Self Adhesive Vinyl Floor Tile - Midnight Marble; 9 Tiles per 9 sq ft. (VFT961POVR)
- Maccourt Drapes & Curtains