Shop All Stethoscopes
Mabis
Stethoscope, Dual Head, Adult, Blue
Mfr # 10-426-010
Zoro # G1168833
product price: $6.09
/ea
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dual
- Weight 0.2 lb
- Size Adult
- For Use With Mfr. No. 35-770-020, 35-772-020
- Length 30 in
Product Information
- Brand Mabis
- MFR # 10-426-010
- Zoro # G1168833
- UPC # 767056426016
- Country of Origin China
- Category Stethoscopes
Dimensions
Size | Adult |
Length | 30 in |
Details
Item | Stethoscope |
Head | Dual |
Weight | 0.2 lb |
For Use With | Mfr. No. 35-770-020, 35-772-020 |
Disposable | No |
Includes | Binaural, Lightweight Anodized Aluminum Chestpiece, 22 in Vinyl Y-Tubing, Spare Diaphragm, Pair of Mushroom Ear Tips |
Color | Blue |
Packaged In | Foam Lined Box |
Industry Type | Healthcare |
Material | Lightweight Anodized Aluminum Chestpiece/Vinyl Y-Tubing |
Description
Stethoscope, Dual Head, Length 30 in, Size Adult, Color Blue, Disposable No, Material Lightweight Anodized Aluminum Chestpiece/Vinyl Y-Tubing, Packaged In Foam Lined Box, Weight 0.2 lb, For Use With Mfr. No. 35-770-020, 35-772-020, Includes Binaural, Lightweight Anodized Aluminum Chestpiece, 22 in Vinyl Y-Tubing, Spare Diaphragm, Pair of Mushroom Ear Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLGATE Colgate Adult Soft Bristle Extra Clean Manual Toothbrush, PK72 (155676)
- WATERJEL Burn Face Dressing, Blue, 18"L, 8"W, PK10 (B0818-20.69.000)
- HEALTHSMART DMI Bedpan for Bariatric Adults with No Spill or Splash Design, Blue (541-5070-0000)
- HEALTHSMART Pulse Oximeter, LED Display Type (40-816-000)
- MABIS Stethoscope, Dual Head, Adult, Black (10-426-020)
- MABIS Sprague Rappaport Kit, Royal Blue (01-360-211)
- MABIS Dual Head Combo Kit, Royal Blue (01-260-211)
- MABIS Nurse Stethoscope, Adult, Blue (10-428-010)
- MABIS Stethoscope, Adult, Black (10-414-020)
- MABIS Nurse Stethoscope, Adult, Black (10-428-020)
- VERIDIAN HEALTHCARE Prism Aluminum Single Head Nurse Stethoscope, Magenta, Boxed (05-12308)
- Mabis Stethoscopes