Shop All Stethoscopes
Mabis
Stethoscope, Adult, Yellow
Mfr # 10-414-130
Zoro # G5860032
product price: $9.89
/ea
Sold in multiples of 2 for $19.78
$19.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Single
- Weight 0.9 lb
- Material Chrome Plated Zinc Alloy/Vinyl
- Includes (5) Interchangeable Chestpieces, (3) Bells (Adult, Medium, Infant), (3) Diaphragms (Small, Large), (3) Different Sized Ear Tips, Heavy-Walled 22 in Vinyl Tubing
- Color Yellow
Product Information
- Brand Mabis
- MFR # 10-414-130
- Zoro # G5860032
- UPC # 767056414136
- Country of Origin China
- Category Stethoscopes
Dimensions
Size | Adult |
Length | 30 in |
Details
Item | Sprague Rappaport Stethoscope |
Head | Single |
Weight | 0.9 lb |
Material | Chrome Plated Zinc Alloy/Vinyl |
Includes | (5) Interchangeable Chestpieces, (3) Bells (Adult, Medium, Infant), (3) Diaphragms (Small, Large), (3) Different Sized Ear Tips, Heavy-Walled 22 in Vinyl Tubing |
Color | Yellow |
For Use With | Mfr. No. 35-770-020, 35-772-020 |
Disposable | No |
Packaged In | Foam Lined Box |
Industry Type | Healthcare |
Description
Sprague Rappaport Stethoscope, Single Head, Length 30 in, Size Adult, Color Yellow, Disposable No, Material Chrome Plated Zinc Alloy/Vinyl, Packaged In Foam Lined Box, Weight 0.9 lb, For Use With Mfr. No. 35-770-020, 35-772-020, Includes (5) Interchangeable Chestpieces, (3) Bells (Adult, Medium, Infant), (3) Diaphragms (Small, Large), (3) Different Sized Ear Tips, Heavy-Walled 22 in Vinyl Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD DAY Conditioning Shampoo, 0.25 oz Tube, PK500 (485)
- SKIL-CARE Skil-Care 703267 1.5 in. Optional Thick Separator for Footrest Extender (703267)
- NEUTROGENA Neutrogena Make-Up Remover Cleansing Towelettes 7 Towelettes, PK24 (6845105)
- PURELL Healthcare HEALTHY SOAP Gentle and Free Foam, Fragrance-Free, 1,200 mL, For ES6 Dispensers, PK2 PK (6472-02)
- MABIS Nurse Stethoscope, Adult, Blue (10-428-010)
- MABIS Sprague Rappaport Kit, Burgundy (01-360-071)
- MABIS Aneroid Sphymomanometer/Stethoscope Kit (01-360-021)
- MABIS Stethoscope, Adult, Black (10-414-020)
- MABIS Stethoscope, Dual Head, Black (10-446-020)
- MABIS Dual Head Combo Kit, Royal Blue (01-260-211)
- MEDSOURCE Stethoscope, Blue (MS-70032)
- Mabis Diagnostic Equipment