Shop All Stethoscopes
Mabis
Aneroid Sphymomanometer/Stethoscope Kit
Mfr # 01-360-051
Zoro # G5859892
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Arm
- Weight 1.65 lb
- Includes 31 in Sprague Rappaport-Type Stethoscope, (3) Bells (Adult, Medium, Infant), (2) Diaphragms (Small, Large), (3) Types of Eartips, Oversized Matching Carry Case
- Patient Type Adult
- Height 6 11/16 in
Product Information
- Brand Mabis
- MFR # 01-360-051
- Zoro # G5859892
- UPC # 767056360051
- Country of Origin China
- Category Stethoscopes
Dimensions
Height | 6 11/16 in |
Width | 3 5/8 in |
Length | 9 7/8 in |
Details
Item | Aneroid Sphymomanometer/Stethoscope Combo Kit |
Test Location | Arm |
Weight | 1.65 lb |
Includes | 31 in Sprague Rappaport-Type Stethoscope, (3) Bells (Adult, Medium, Infant), (2) Diaphragms (Small, Large), (3) Types of Eartips, Oversized Matching Carry Case |
Patient Type | Adult |
Color | Orange |
Cuff Material | Nylon |
Industry Type | Healthcare |
Description
Aneroid Sphymomanometer/Stethoscope Combo Kit, Arm, Patient Type Adult, Cuff Material Nylon, Color Orange, Length 9 7/8 in, Width 3 5/8 in, Height 6 11/16 in, Weight 1.65 lb, Includes 31 in Sprague Rappaport-Type Stethoscope, (3) Bells (Adult, Medium, Infant), (2) Diaphragms (Small, Large), (3) Types of Eartips, Oversized Matching Carry Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Medi-Lyte Electrolyte Tablets (3013)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (09-141-011)
- VASELINE Lip Therapy, Original, 0.25 oz (20677EA)
- TIDI Choice Exam Table Paper Roll, Crepe Texture, 21" x 225 ft, White, 12PK (32162)
- MABIS Nurse Stethoscope, Adult, Black (10-428-020)
- MABIS Stethoscope, Adult, Black (10-404-020)
- MABIS Nurse Stethoscope, Adult, Blue (10-428-010)
- MABIS Sprague Rappaport Kit, Royal Blue (01-360-211)
- MABIS Stethoscope, Dual Head, Adult, Black (10-426-020)
- MABIS Stethoscope, Dual Head, Adult, Blue (10-426-010)
- MEDSOURCE Stethoscope, Blue (MS-70032)
- Mabis Stethoscopes