Shop All Blood Pressure Gauges & Sphygmomanometers
Mabis
Aneroid Sphygmomanometer, Large Adult, Arm
Mfr # 01-100-016
Zoro # G7491477
original price:
$68.32
47% off
new price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Arm
- Patient Type Large Adult
- Weight 1.25 lb
- Includes Zippered Carrying Case
- Color Blue
Product Information
- Brand Mabis
- MFR # 01-100-016
- Zoro # G7491477
- UPC # 767056100169
- Country of Origin Indonesia
- Category Blood Pressure Gauges & Sphygmomanometers
Dimensions
Height | 4 7/8 in |
Width | 10 3/8 in |
Length | 2 11/16 in |
Cuff Size | 13 in to 20 in |
Details
Item | Aneroid Sphygmomanometer |
Test Location | Arm |
Patient Type | Large Adult |
Weight | 1.25 lb |
Includes | Zippered Carrying Case |
Color | Blue |
Industry Type | Healthcare |
Cuff Material | Nylon |
Description
Aneroid Sphygmomanometer, Arm, Cuff Size 13 in to 20 in, Patient Type Large Adult, Cuff Material Nylon, Color Blue, Length 2 11/16 in, Width 10 3/8 in, Height 4 7/8 in, Weight 1.25 lb, Includes Zippered Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- MOBILEAID Pro300 Flash-Response Modular Trauma First Aid Bag (31180)
- PHYSICIANSCARE Aspirin, Tablet, 6 x 2,325mg (20-112)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-110-026)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (09-141-011)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (09-149-011)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-133-016)
- MABIS Blood Pressure Cuff and Bladdr Kit, Adult (05-260-011)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (01-155-011)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (01-130-011)
- SMARTHEART Automatic Wrist Digital Blood Pressure Monitor (1-Person, 90 memory) (01-517)
- Mabis Diagnostic Equipment