Shop All Blood Pressure Gauges & Sphygmomanometers
Mabis
Aneroid Sphygmomanometer, Child, Arm
Mfr # 01-140-015
Zoro # G3424443
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Test Location Arm
- Includes Case
- Patient Type Child
- Color Blue
Product Information
- Brand Mabis
- MFR # 01-140-015
- Zoro # G3424443
- UPC # 767056400153
- Country of Origin Indonesia
- Category Blood Pressure Gauges & Sphygmomanometers
Dimensions
Width | 4 5/16 in |
Length | 14 15/16 in |
Cuff Size | 7-1/16 in to 10-5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Aneroid Sphygmomanometer |
Test Location | Arm |
Includes | Case |
Patient Type | Child |
Color | Blue |
Industry Type | Healthcare |
Cuff Material | Nylon |
Description
Aneroid Sphygmomanometer, Arm, Cuff Size 7-1/16 in to 10-5/8 in, Patient Type Child, Cuff Material Nylon, Color Blue, Length 14 15/16 in, Width 4 5/16 in, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Fowler 52-520-109-0 .001" AGD Indicator - Black (52-520-109-0)
- HOSPECO Dual Sanitary Napkin/Tampon Dispenser, Coin, 11 1/8 x 7 5/8 x 26 3/8, White (D1-25)
- ZORO SELECT Bloodborne Pathogen Kit, 1 Person (90419)
- AFRIN Afrin Original 12 Hour Nasal Spray .51 fl. oz. Bottle, PK36 (84619973)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (01-155-011)
- MABIS Aneroid Sphygmomanometer, Child, Arm (09-149-015)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (01-100-011)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (01-130-011)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (09-149-011)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-133-016)
- DRIVE MEDICAL Automatic Deluxe Blood Pressure Monitor, Upper Arm (bp3400)
- Mabis Blood Pressure Gauges & Sphygmomanometers