Shop All Blood Pressure Gauges & Sphygmomanometers
Mabis
Aneroid Sphygmomanometer, Adult, Arm, Blue
Mfr # 01-140-011
Zoro # G2277867
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Arm
- Patient Type Adult
- Includes Quick Start Guide
- Color Blue
- Width 5-11/16"
Product Information
- Brand Mabis
- MFR # 01-140-011
- Zoro # G2277867
- UPC # 767056400115
- Country of Origin China
- Category Blood Pressure Gauges & Sphygmomanometers
Dimensions
Width | 5-11/16" |
Length | 22-1/16" |
Cuff Size | 9-7/16" to 14-3/16" |
Details
Item | Aneroid Sphygmomanometer,Adult,Arm,Blue |
Test Location | Arm |
Patient Type | Adult |
Includes | Quick Start Guide |
Color | Blue |
Industry Type | Healthcare |
Cuff Material | Nylon |
Description
Aneroid Sphygmomanometer,Adult,Arm,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Isopropyl Rubbing Alcohol 70%, Usp, 16 Oz, Ea., 12/Cs, 12PK (781080)
- HEARTSINE Gateway Replacement Batteries 4X CR123A (ACC-BAT-GW)
- DUKE CANNON Winter Survival Tube 7 pk, 7PK (WINTERTUBE)
- SALONPAS Lidocaine 4% Pain Relieving Gel Patch, 6PK (442348)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-140-016)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (01-155-011)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (01-100-011)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-100-016)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (09-149-011)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (04-174-026)
- SMARTHEART Automatic Arm Digital Blood Pressure Monitor (2-Person memory, 60 ea.) (01-539)
- Mabis Diagnostic Equipment