Shop All Blood Pressure Gauges & Sphygmomanometers
Mabis
Aneroid Sphygmomanometer, Adult, Arm
Mfr # 01-133-011
Zoro # G7459462
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Arm
- Includes Zippered Carrying Case
- Weight 1.05 lb
- Patient Type Adult
- Color Blue
Product Information
- Brand Mabis
- MFR # 01-133-011
- Zoro # G7459462
- UPC # 767056330115
- Country of Origin Indonesia
- Category Blood Pressure Gauges & Sphygmomanometers
Dimensions
Height | 7 13/16 in |
Width | 4 5/16 in |
Length | 2 5/8 in |
Cuff Size | 11 in to 16-3/8 in |
Details
Item | Aneroid Sphygmomanometer |
Test Location | Arm |
Includes | Zippered Carrying Case |
Weight | 1.05 lb |
Patient Type | Adult |
Color | Blue |
Cuff Material | Nylon |
Industry Type | Healthcare |
Description
Aneroid Sphygmomanometer, Arm, Cuff Size 11 in to 16-3/8 in, Patient Type Adult, Cuff Material Nylon, Color Blue, Length 2 5/8 in, Width 4 5/16 in, Height 7 13/16 in, Weight 1.05 lb, Includes Zippered Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLINTON One-Sided Staircase (4-5501-36)
- ZORO SELECT Antiseptic Wipes, Wipes, 0.500 oz., PK10 (21412)
- SOFTSOAP Antibacterial Hand Soap, Crisp Clean, 11.25 oz Pump Bottle, PK6 PK (US03562A)
- VERIDIAN HEALTHCARE ProKit Aneroid Sphygmomanometer With Dual-Head Scope, Adult, Burgundy (02-12704)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (01-155-011)
- MABIS Blood Pressure Cuff and Bladdr Kit, Adult (05-260-011)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (04-174-026)
- MABIS Aneroid Sphygmomanometer, Child, Arm (09-149-015)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-133-016)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (01-100-011)
- BLUE JAY Blue Jay BJ120120 Perfect Measure Big Digit Talking Deluxe Blood Pressure Monitor (BJ120120)
- Mabis Blood Pressure Gauges & Sphygmomanometers