Shop All Tape Measures
Mabis
5 ft. Tape Measure, Blue
Mfr # 35-780-010
Zoro # G5216452
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Length 1/2 in
- Disposable No
- Height 2 in
- Blade Length 5 ft.
Product Information
- Brand Mabis
- MFR # 35-780-010
- Zoro # G5216452
- UPC # 767056357815
- Country of Origin China
- Category Tape Measures
Dimensions
Length | 1/2 in |
Height | 2 in |
Blade Length | 5 ft. |
Width | 2 in |
Blade Width | 1/4" |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Tape Measure |
Disposable | No |
Material | Plastic/Fiberglass |
Standout | Not Rated |
Blade Coating | None |
Graduation Type | in./ft./cm |
Case Type | Closed |
Blade Color | White |
Blade Material | Fiberglass |
Rewind Type | Push Button |
Belt Clip | No |
Case Material | Plastic |
Stud Markings | No |
Measurement Type | SAE/Metric |
Case Color | Blue |
Lock Type | None |
Graduation Marks | 1/8", 1mm |
Description
The Mabis 35-780-010 5 ft. Tape Measure is the perfect tool for measuring distances. It has a durable, non-conductive fiberglass blade and a metal end hook. The tape measure features an easy to read blade and a color coded lock ring that helps you make accurate measurements. The blue plastic case has molded grip areas for ease of use and comfort. This Mabis Tape Measure is the best tool for keeping track of your measurements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4076R)
- WILLIAMS SIDE N ADJ WRNCH HD APPL 21IN (BAH96CUS)
- SHEFFIELD Knife, Truxton, 5", Drop Point, Fixed Blade (12149)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #23 (C23411)
- MABIS 5 ft. Tape Measure, White (35-780-000)
- CRESCENT LUFKIN 1/2" x 200' Fiberglass Tape Measure (FE200)
- WILLIAMS Construction Grade Measuring Tape, 16 ft L x 1 in W Blade (JHWTM16X1)
- BOARDWALK Easy Grip Tape Measure, 25 ft., Black and Yellow, 1/16" Graduations (BWKTAPEM25)
- PRO-GRADE TOOLS 10 ft. Tape Measure, 1/4" Blade (42800)
- KESON 12 ft Tape Measure, 5/8 in Blade (PGPRO1812V)
- STANLEY Tape Measure, Inch, Nonmagnetic Single Hook Tip, Metal, 12 ft, Narrow Blade, Manual Lock (33-212)
- Mabis Measuring and Layout Tools