Shop All Entrance Mats
M+A Matting
SuperScrape 34 in. x 55 in. Scraper Mat
Mfr # 555000035
Zoro # G709908437
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand M+A Matting
- MFR # 555000035
- Zoro # G709908437
- UPC # 96801060749
- Country of Origin United States
- Category Entrance Mats
Description
SuperScrape mats feature a molded tread pattern that effectively scrapes tough dirt and grime from shoes. It is ideal for use outside as a scraper mat or as a slip-resistant mat in wet areas. The SuperScrape mat is grease/oil proof, chemical resistant, and certified slip-resistant by the National Floor Safety Institute NFSI. Its lightweight flexible design makes it easy to clean shake off soil and hose off. It can also be commercially laundered or autoclave sterilized.CLEAN Surface cleats effectively remove and trap dirt and sand below shoe level to prevent trackingSAFE Slip-resistant even in wet environments; certified high-traction by the National Floor Safety Institute NFSIEASY TO CLEAN Lightweight flexible design ensures easy handling and cleaning shake off soil and hose off; can be commercially laundered or autoclave sterilizedGrease/oil proof; chemical resistant. Please note, mat sizes are approximate as rubber shrinks and expands in conjunction with temperature and time. Tolerable manufacturing size variance is 3-5%.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (ODIN)
- CARHARTT Bib Overall, Carhartt(R)Brown, 44in.x32in. (101626-211 44 32)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG58-1D)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 090)
- M+A MATTING 8 45.5 L, Polypropylene (2005446070)
- ROCKPORT PREMIUM DOOR MAT BEG/BRN 22X34in. (PRIN2234-01)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 6 ft. L (109S0036CH)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (117S0035CH)
- SAN JAMAR KM1200 EZ-Mat 3' x 5' Red Grease-Resistant Floor Mat with Beveled Edge - 1/2'' Thick (167KM1200RD)
- FLEMING SUPPLY Fleming Supply All Weather Boot Tray, Black (853102ARY)
- CAROLINES TREASURES 24 x 36 in. French Curly Canary Love Indoor or Outdoor Mat (CK5502JMAT)
- M+A Matting Entrance Mats