Shop All High Performance Carbide End Mills
M.A. Ford
Xt Endmill Endmill 3/8X1X.060
Mfr # 27837516B
Zoro # G1312889
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 5
- End Mill Style Corner Radius
- Finish ALtima® Blaze
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Product Information
- Brand M.A. Ford
- MFR # 27837516B
- Zoro # G1312889
- UPC # 697604971364
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Overall Length | 2.5 in |
Corner Radius | 0.06 in |
Shank Dia. | 0.375 in |
Flute Length | 1 in |
Details
Material | Carbide |
Number of Flutes | 5 |
End Mill Style | Corner Radius |
Finish | ALtima® Blaze |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Super Alloy (S) Compatibility | Yes |
Shank Type | Straight |
Cast Iron (K) Compatibility | Yes |
Stainless (M) Compatibility | Yes |
Steel (P) Compatibility | Yes |
Helix Angle | 40 Degrees |
Construction | Solid |
Decimal Equivalent | 0.375 in |
Center Cutting | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Wall Scanner, 4-3/4 In Depth, LCD (GMS 120)
- ROBERTS Carpet Heat Bond Iron, 120V (10-282G-2)
- SPYDER Pilot Drill, Hex, 3/8In, 0.31PilotDrill (600648P)
- FEIN Protecting Sleeve (31413233000)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825004)
- M.A. FORD 4Mm Endmill 0.50Mm Rad (278 0400N3-0.5RB)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 20.0Mm (17778705A)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/8 (17812510A)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Necked Variable Helix, 8.0Mm (177L3150R039N5A)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/4 (17825014A)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1/2x2 (C61846)
- M.A. Ford End Mills