Shop All Countersinks
M.A. Ford
Xt 3/4X1-5/8X4 - .120Cr
Mfr # 78012502
Zoro # G1164979
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.125 in
- Number of Flutes 6
- Material - Machining Carbide
- Shank Type - Machining Straight
- Overall Length 1.5 in
Product Information
- Brand M.A. Ford
- MFR # 78012502
- Zoro # G1164979
- UPC # 697604780065
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.125 in |
Overall Length | 1.5 in |
Details
Number of Flutes | 6 |
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Included Angle | 82 Degrees |
Finish | Uncoated |
Decimal Equivalent | 0.125 in |
Construction | Solid |
Non-Cutting Tip Dia Max | 0.03 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Cone/Plug Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 rpm, 1 HP (52719)
- PERFORMANCE TOOL 107pc HOME & AUTO TOOL SET (PTW1532)
- HARVEY TOOL 0.0390 in. Radius x .5mm Pilot dia. Carbide Corner Rounding End Mill DE, 2 Flutes, AlTiN Coated (932239-C3)
- HYDE Scraper, Stiff, 3", Carbon Steel (12050)
- M.A. FORD 1/2 82 Hss 3Fl Spi. C (92050002)
- M.A. FORD 1/2X1X.030R Endmill (79250001)
- M.A. FORD 1/4 90 Multi-Fl Cs Tin (79T025003)
- M.A. FORD Xt 3/4X3-1/4X6 - .015Cr (78050006)
- M.A. FORD Countersink, 1/4" dia., 100 deg., HSS (61025004)
- M.A. FORD Endmill 3/8X1-5/8 .156Cr (79000003)
- MELIN TOOL CO Countersink, HSS, 0F, 82 deg., 3/16" (HS0-3/16-82)
- M.A. Ford Countersinks