Shop All Countersinks
M.A. Ford
Xt 3/4 X 4-1/8 X 7 Blaze Endmill
Mfr # 78075001
Zoro # G1164069
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.5 in
- Number of Flutes 6
- Material - Machining Carbide
- Shank Type - Machining Straight
- Overall Length 2.75 in
Product Information
- Brand M.A. Ford
- MFR # 78075001
- Zoro # G1164069
- UPC # 697604781512
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.5 in |
Overall Length | 2.75 in |
Details
Number of Flutes | 6 |
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Decimal Equivalent | 0.75 in |
Included Angle | 60 Degrees |
Finish | Uncoated |
Construction | Brazed |
Non-Cutting Tip Dia Max | 0.21 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 36" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 5" Jaw Capacity (836)
- SK PROFESSIONAL TOOLS 1/2" Drive Extension Set, SAE, 4 pcs, Black Oxide, 2 in, 3 in, 5 in, 10 in L (46164)
- CRAFTSMAN All Purpose 12-in Tin Snips (CMHT73992)
- DEWALT 10" Construction Miter/Table Saw Blades (DW3106P5)
- M.A. FORD 3/8 82 Multi-Fl Cs Tin (79T037502)
- M.A. FORD Endmill 3/8X2-1/2 .015Cr (79031202)
- M.A. FORD Endmill 3/8X1-5/8 .156Cr (79000003)
- M.A. FORD Xt 3/8 X 1 X .010Cr (61T100003)
- M.A. FORD 1 82 Multi-Fl Cs Tin (79T100002)
- M.A. FORD 1/4 X 1-1/4X.090Cr Blaze Endmill (79000001)
- MELIN TOOL CO Reamer Countersink, 60 deg., 3/4" (HSCR-3/4-60)
- M.A. Ford Countersinks, Center Drills & Spotting Drills