Shop All Coolant Fed Drill Bits
M.A. Ford
Twister Xd 5X Coolant Fed Drill, 9.40Mm
Mfr # 2XDCR3701A
Zoro # G1173336
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4.0551 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Finish ALtima®
- Shank Dia. 0.3937 in
- Shank Type Straight
Product Information
- Brand M.A. Ford
- MFR # 2XDCR3701A
- Zoro # G1173336
- UPC # 697604027276
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 9.4 mm |
Overall Length | 4.0551 in |
Shank Dia. | 0.3937 in |
Flute Length | 2.1654 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Finish | ALtima® |
Shank Type | Straight |
Number of Flutes | 2 |
Type | Coolant Fed |
Material | Carbide |
Included Angle | 140 to 142 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 21/64 (44421)
- DEWALT 12-1/2" Thickness Planer with Three Knife Cutter-Head (DW734)
- CLC WORK GEAR Tool Bag, Tool Works Series Zipper Bag, 1Pocket, Polyester, BlackKhaki, Black, Polyester (1100)
- CHICAGO-LATROBE Left-Hand Helix Jobber Length Drill Set Chicago-Latrobe 150L Bright HSS LHS/LHC, 21-Piece (69882)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.60Mm (CXDCS 0960AP)
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 5/32 (2XDCS1562A)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 23/64 (CXDCR3594AP)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.40Mm (HPDCR 0340A)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 9/64 (CXDCR1406AP)
- M.A. FORD Coolant Fed Double Margin Drill , 07439 (CXDCE1406AP)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 17/32 (1562348)
- M.A. Ford Drill Bits