Shop All Coolant Fed Drill Bits
M.A. Ford
Twister Xd 3X Coolant Fed Drill, 9.40Mm
Mfr # 2XDCS3701A
Zoro # G1168932
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.5039 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Type Straight
- Shank Dia. 0.3937 in
- Standards DIN 6537 K
Product Information
- Brand M.A. Ford
- MFR # 2XDCS3701A
- Zoro # G1168932
- UPC # 697604045829
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 9.4 mm |
Overall Length | 3.5039 in |
Shank Dia. | 0.3937 in |
Flute Length | 1.8504 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Shank Type | Straight |
Standards | DIN 6537 K |
Type | Coolant Fed |
Material | Carbide |
Finish | ALtima® |
Number of Flutes | 2 |
Helix Angle | 30 Degrees |
Included Angle | 140 to 142 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Super Heavy Duty Automatic Center Punch (525002900)
- PANAVISE Repl Grooved Jaws, Bench Vise, Nylon, Black (344)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (8CPB)
- GREENLEE Punch, D-Shaped, 0.500in (60077)
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 5/32 (2XDCS1562A)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.40Mm (HPDCR 0340A)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 15/64 (CXDCR2344AP)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.40Mm (CXDCS 0940AP)
- M.A. FORD Coolant Fed Double Margin Drill , 07439 (CXDCE1406AP)
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 1/8 (CDACR1250)
- WALTER Jobber Drill, 6.80mm, Carbide, A3289DPL-6.8 (A3289DPL-6.8)
- M.A. Ford Drill Bits