Shop All Micro Size Drill Bits
M.A. Ford
Twister Micro-Tuff Drill, #80
Mfr # 30501350
Zoro # G1199260
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #80
- Shank Type Straight
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.125 in
Product Information
- Brand M.A. Ford
- MFR # 30501350
- Zoro # G1199260
- UPC # 697604340290
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Size | #80 |
Shank Dia. | 0.125 in |
Overall Length | 1.5 in |
Flute Length | 0.19 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | 12 Degrees |
Construction | Solid |
Included Angle | 135 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Pneumatic Finishing Sander, 0.12 HP (57900)
- PROTO 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5214-TT)
- MILWAUKEE TOOL 1-1/4" Shockwave Impact Hole Saw (49-56-9825)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 15/16 (9AB06)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 76 (30202000)
- M.A. FORD Twister Micro-Tuff Drill, #83 (30501200AM)
- M.A. FORD Micro Drll Bit, Carbde, 130D, Wire, 1-1/2inL (30203100)
- M.A. FORD Twister Micro-Tuff Drill, #68 (30503100AM)
- M.A. FORD Twister Micro-Tuff Drill, 2.80Mm (305M0280AM)
- M.A. FORD Micro Drill, 130D, Fractional Inch, 5/64in (30207810)
- KYOCERA Micro Drill Bit, AlTiN, #71 Bit Size (07133)
- M.A. Ford Micro Size Drill Bits