Shop All Twist Drill Bits
M.A. Ford
Twister Large Size Circuit Board Drill, 5/32
Mfr # 30615620
Zoro # G1309422
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material Carbide
- Drill Bit Size 5/32 in
- Shank Type Straight
- Finish Uncoated
- Shank Dia. 0.125 in
Product Information
- Brand M.A. Ford
- MFR # 30615620
- Zoro # G1309422
- UPC # 697604360519
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 5/32 in |
Shank Dia. | 0.125 in |
Overall Length | 1.5 in |
Flute Length | 0.48 in |
Details
Drill Bit Material | Carbide |
Shank Type | Straight |
Finish | Uncoated |
Number of Flutes | 2 |
Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Included Angle | 165 Degrees |
Construction | Solid |
Helix Angle | 35 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Grinder and Battery Kit (2880-20, 48-59-1880)
- INSIZE Dial Caliper, 0.2-1.0" Range, 1" Jaw D, SS (2222-E10)
- IDEAL 9-3/4" Cable Cutter, Shear Cut (35-053)
- HUOT End Mill Dispenser, Master, 4 Flute (13325)
- BOSCH Impact Drill Bit, 1/4" Size, 4-3/4" L (BL4143IM)
- DEWALT Drill Bits, 1/4" Hex, PK2 (DWA5007)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 17/64 (C89485)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #60 (.0400”/1.016MM), 25PK (45-22560)
- DEWALT 9/16" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1620)
- BOSCH Impact Drill Bit, 1/2" Size, 6" L (BL2159IM)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 3/16 (C89710)
- M.A. Ford Twist Drill Bits