Shop All Twist Drill Bits
M.A. Ford
Twister Large Size Circuit Board Drill, #25
Mfr # 30614950
Zoro # G1316066
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material Carbide
- Drill Bit Size #25
- Shank Type Straight
- Finish Uncoated
- Shank Dia. 0.125 in
Product Information
- Brand M.A. Ford
- MFR # 30614950
- Zoro # G1316066
- UPC # 697604360397
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | #25 |
Shank Dia. | 0.125 in |
Overall Length | 1.5 in |
Flute Length | 0.48 in |
Details
Drill Bit Material | Carbide |
Shank Type | Straight |
Finish | Uncoated |
Number of Flutes | 2 |
Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Included Angle | 165 Degrees |
Construction | Solid |
Helix Angle | 35 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 1/16" Diameter x 1/8" Shank 4-Flute Stub Length Ball Nose Blue Series Carbide End Mills (101282)
- IRWIN TAP PLUG 1/4""-20NC C (8120)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (61-061)
- FEIN Oscillating Saw Blade, 1-3/8, 3-51/64In L (63502191210)
- M.A. FORD Twister Large Size Circuit Board Drill, 5/32 (30615620)
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (BL4131IM)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #8 (C89564)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #77 (.0180”/.457MM), 12PK (45-21277)
- BOSCH Impact Drill Bit, 1/2" Size, 6" L (TI4159IM)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (BL2136IM)
- HANSON 1/8" Cobalt High Speed Steel Drill Bit (3016008)
- M.A. Ford Twist Drill Bits