Shop All Coolant Fed Drill Bits
M.A. Ford
Twister Hpd Coolant Hp Drill 5X, 3.40Mm
Mfr # HPDCR 0340A
Zoro # G1334010
$45.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5984 in
- Application Steel; Stainless steel; Cast iron
- Shank Type Straight
- Number of Flutes 2
- Type Coolant Fed
Product Information
- Brand M.A. Ford
- MFR # HPDCR 0340A
- Zoro # G1334010
- UPC # 697604217042
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 3.4 mm |
Overall Length | 2.5984 in |
Shank Dia. | 0.1575 in |
Flute Length | 1.1024 in |
Details
Application | Steel; Stainless steel; Cast iron |
Shank Type | Straight |
Number of Flutes | 2 |
Type | Coolant Fed |
Material | Carbide |
Finish | ALtima® |
Included Angle | 140 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Desert Tan Protective Case, 33.4"L x 28.4"W x 17.65"D (1690-000-190)
- GEDORE Double Box End Wrench, Offset, 17x19mm (2 17X19)
- BONDHUS 27 Mm Hex End Short Arm L-Wrench With Proguard (12295)
- STANLEY FATMAX® Cable Cutter – 8" (89-874)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.00Mm (HPDCR 0300A)
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 5/32 (2XDCS1562A)
- M.A. FORD Coolant Fed Double Margin Drill , 07439 (CXDCE1406AP)
- M.A. FORD Twister Xd 5X Coolant Fed Drill, 9.40Mm (2XDCR3701A)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.40Mm (CXDCS 0940AP)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, C (CXDCR2420AP)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 9/64 (CXDCR1406AP)
- M.A. Ford Drill Bits