Shop All Straight Flute Drill Bits
M.A. Ford
Twister Hi-Roc Drill, #48
Mfr # 20007600
Zoro # G1324621
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #48
- Shank Type Straight
- Drill Bit Material Carbide
- Finish Uncoated
- Shank Dia. 0.076 in
Product Information
- Brand M.A. Ford
- MFR # 20007600
- Zoro # G1324621
- UPC # 697604201270
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | #48 |
Shank Dia. | 0.076 in |
Overall Length | 1.5 in |
Flute Length | 0.375 in |
Details
Shank Type | Straight |
Drill Bit Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Included Angle | 135 Degrees |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS 2CT 1/4" X 8" X 10" (48-20-7433)
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short (16920)
- AJAX TOOL WORKS Flat Chisel, 1-1/2" Blade (A910-1-1/2)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/2-20, NF (BHD12F20)
- M.A. FORD Twister Hi-Roc Drill, 2.00Mm (20007870)
- M.A. FORD Twister Hi-Roc Drill, 1/32 (20003120)
- M.A. FORD Twister Hi-Roc Drill, 0.90Mm (20003540)
- M.A. FORD Twister Hi-Roc Drill, 2.30Mm (20009060)
- M.A. FORD Twister Hi-Roc Drill, 7.40Mm (20029130A)
- M.A. FORD Twister Hi-Roc Drill, 2.60Mm (20010240)
- ZORO SELECT Straight Flute Drill, TiAlN (470-000029B)
- M.A. Ford Drill Bits