Shop All Straight Flute Drill Bits
M.A. Ford
Twister Hi-Roc Drill, 2.30Mm
Mfr # 20009060
Zoro # G1343031
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 2.3 mm
- Shank Type Straight
- Drill Bit Material Carbide
- Finish Uncoated
- Shank Dia. 0.0906 in
Product Information
- Brand M.A. Ford
- MFR # 20009060
- Zoro # G1343031
- UPC # 697604201577
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 2.3 mm |
Shank Dia. | 0.0906 in |
Overall Length | 1.4961 in |
Flute Length | 0.4921 in |
Details
Shank Type | Straight |
Drill Bit Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Included Angle | 135 Degrees |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 5" Bi-Metal Hole Saw (MHS80)
- DRILL AMERICA #14 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN14)
- CMT 3-Wing Slot Cutter with 45-Degree Bore, 1/8-Inch Cutting Length and 5/16-Inch Bore (823.332.11)
- LENOX Band Saw Blade, 8 ft. L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (76619D2B82450)
- M.A. FORD Twister Hi-Roc Drill, 2.60Mm (20010240)
- M.A. FORD Twister Hi-Roc Drill, #47 (20007850)
- M.A. FORD Twister Hi-Roc Drill, #68 (20003100)
- M.A. FORD Twister Hi-Roc Drill, 1.00Mm (20003940)
- M.A. FORD Twister Hi-Roc Drill, 2.50Mm (20009840)
- M.A. FORD Twister Hi-Roc Drill, 0.90Mm (20003540)
- MELIN TOOL CO Carbide Str-Fl Drill Wire 53 X 1/2" (JDR-53)
- M.A. Ford Straight Flute Drill Bits