Shop All Straight Flute Drill Bits
M.A. Ford
Twister Hi-Roc Drill, 1/32
Mfr # 20003120
Zoro # G1364366
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/32 in
- Shank Type Straight
- Drill Bit Material Carbide
- Finish Uncoated
- Shank Dia. 0.0312 in
Product Information
- Brand M.A. Ford
- MFR # 20003120
- Zoro # G1364366
- UPC # 697604200044
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 1/32 in |
Shank Dia. | 0.0312 in |
Overall Length | 1.5 in |
Flute Length | 0.1875 in |
Details
Shank Type | Straight |
Drill Bit Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Included Angle | 135 Degrees |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 8 Inch Table Saw Blade Holder (19175)
- SUNEX Metric Flare Nut Wrench Set, 3/8 in, 10 Pc (9710M)
- SKIL Skilsaw Drycut Metal Circular Saw Blade (SK842)
- ZORO SELECT Chucking Reamer, 1/4 In., 6 Flute, HSS (11V375)
- M.A. FORD Twister Hi-Roc Drill, F (20025700)
- M.A. FORD Twister Hi-Roc Drill, 8.10Mm (20031890)
- M.A. FORD Twister Hi-Roc Drill, Set 1/16- (20020000)
- M.A. FORD Twister Hi-Roc Drill, #47 (20007850)
- M.A. FORD Twister Hi-Roc Drill, 2.30Mm (20009060)
- M.A. FORD Twister Hi-Roc Drill, 7.40Mm (20029130A)
- OSG Jobber Drill Bit, #30, Carbide (200-1285)
- M.A. Ford Straight Flute Drill Bits