Shop All Carbide-Tipped Drill Bits
M.A. Ford
Twister Gp Circuit Board Drill, 1.35Mm
Mfr # 30205310
Zoro # G1347450
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Size 1.35 mm
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.125 in
Product Information
- Brand M.A. Ford
- MFR # 30205310
- Zoro # G1347450
- UPC # 697604323132
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 1.35 mm |
Shank Dia. | 0.125 in |
Overall Length | 1.4961 in |
Flute Length | 0.4 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Included Angle | 130 Degrees |
Application | Steel; Cast iron; Non-Ferrous |
Helix Angle | 35 Degrees |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL Air Rivet Tool - 300 Rpm, UT8941-3/8-16 (UT8941-3/8-16)
- WESTWARD Wall Scraper, Flexible, 4", Carbon Steel (13A703)
- DRILL AMERICA 1-1/16" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-1/16)
- KIPP Adjustable Handle Size: 1, M06X20, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X20)
- M.A. FORD Twister Gp Circuit Board Drill, #92 (30200790)
- M.A. FORD Twister Gp Circuit Board Drill, #70 (30202801)
- M.A. FORD Twister Xd 3X Solid Carbide Drill, 14.00Mm (2XDSS5512A)
- M.A. FORD Twister Gp Circuit Board Drill, .0090 (30200900)
- M.A. FORD Twister Xd 5X Solid Carbide Drill, 6.50Mm (2XDSR2559A)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 7/32 (CXDSR2187AP)
- DRILL AMERICA 13/64" Solid Carbide Drill Bit (DMOD13/64)
- M.A. Ford Carbide-Tipped Drill Bits