Shop All Shank Drill Bits
M.A. Ford
Twister Gp 5X Drill Straight Shank, #12
Mfr # 30018900
Zoro # G1334272
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #12
- Overall Length 1.5 in
- Finish Uncoated
- Application Steel; Cast iron; Non-Ferrous
- Flute Length 0.75 in
Product Information
- Brand M.A. Ford
- MFR # 30018900
- Zoro # G1334272
- UPC # 697604305251
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Drill Bit Size | #12 |
Overall Length | 1.5 in |
Flute Length | 0.75 in |
Shank Dia. | 0.189 in |
Details
Finish | Uncoated |
Application | Steel; Cast iron; Non-Ferrous |
Drill Bit Material | Carbide |
Flutes | 2 - RH |
Included Angle | 118 Degrees |
Helix Angle | 35 Degrees |
Shank Type | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Open End Wrench, Metric, 11/32" Head Size (J31819)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch with Screw, 3/8-16 Thread Size, 1.25"L, Steel (GN6C2000F7S--21)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/2in (0011985)
- K-TOOL INTERNATIONAL 8", 10", 14", 18" L Cast Iron Pipe Wrench Set, 4PCS (KTI-49000)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.00Mm (30011810)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.15Mm (30012400)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 2.55Mm (30010040)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 0.60Mm (30002360)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 1.65Mm (30006490)
- DRILLCO 9/16, Cobalt S&D Drill (1000EC136)
- DRILLCO 39/64, Cobalt S&D Drill (1000C139)
- M.A. Ford Shank Drill Bits