Shop All Jobber Length Drill Bits
M.A. Ford
Twister Gp 5X Drill, 43/64
Mfr # 20467190
Zoro # G1330897
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.6719 in
- Overall Length 5.5 in
Product Information
- Brand M.A. Ford
- MFR # 20467190
- Zoro # G1330897
- UPC # 697604248596
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 0.6719 in |
Overall Length | 5.5 in |
Flute Length | 3.625 in |
Diameter | 43/64 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous |
Helix Angle | 21 Degrees |
Included Angle | 118 Degrees |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Threading Machine, 8090, w/2 Dh (8096)
- WIDIA Spiral Point Tap, Plug, 3 (5357285)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x36in.L (ESP56236)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 15,000 RPM, 0.4 hp (52711)
- M.A. FORD 1/4" Carbide 142 Deg. Jobber Length Drill Bit (2XDSR2500A)
- M.A. FORD Straight Shnk Drill Bit, Fractionl, 1/8in (30012500)
- M.A. FORD Countersink, 6 Flute, 1/4" Shank (79037503)
- M.A. FORD C Carbide 142 Deg. Jobber Length Drill Bit (2XDCR2420A)
- M.A. FORD Twister Gp 5X Drill, 5.00Mm (22419680)
- M.A. FORD 3/8" Carbide 118 Deg. Jobber Length Drill Bit (20437500)
- OSG Jobber Drill Bit, 1/2 in., HSS-E (6262711)
- M.A. Ford Drill Bits