Shop All Spotting Drills
M.A. Ford
Twister 145° Spotting Drill, 1/8
Mfr # 200S12500A
Zoro # G1360367
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Length 0.625 in
- Overall Length 1.5 in
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Dia. 0.125 in
Product Information
- Brand M.A. Ford
- MFR # 200S12500A
- Zoro # G1360367
- UPC # 697604202307
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.625 in |
Overall Length | 1.5 in |
Shank Dia. | 0.125 in |
Details
Material - Machining | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Number of Flutes | 2 |
Decimal Equivalent | 0.125 in |
Drill Bit Finish | ALtima® |
Shank Type - Machining | Straight |
Included Angle | 145 Degrees |
Type | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, High Speed Steel, PK5 (T101A)
- ONSRUD Routing End Mill, Upcut, 3/8, 1 1/8, 3 (52-320)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-26MM)
- STANLEY 4 Piece Bi-Material Grip Plier Set Slip-Resistant Bi-Material Handle (84-058)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- M.A. FORD Carbide Nc Spotting Drill 120°, 3/8 (40337500)
- MELIN TOOL CO Cobalt Spot Drill 90Deg 3/4"X1-1/2 (HSNC-3/4-90)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0620" (1/16), Included Angle: 120 Degrees (11662)
- KEO Spotting/Centering Drill, 90 Deg, 5/16, HSS (30311)
- KEO NC Spotting Drills, 90 deg., LH, 1/2in., HSS (30126)
- M.A. Ford Countersinks, Center Drills & Spotting Drills