Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut Xr 4 Flute End Mill Variable Helix, 20.0Mm
Mfr # 17778705A
Zoro # G1332577
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish ALtima®
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Product Information
- Brand M.A. Ford
- MFR # 17778705A
- Zoro # G1332577
- UPC # 697604180841
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Corner Radius | 0.079 in |
Overall Length | 4.0945 in |
Shank Dia. | 0.7874 in |
Flute Length | 1.4961 in |
Details
Material | Carbide |
Number of Flutes | 4 |
End Mill Style | Corner Radius |
Finish | ALtima® |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Stainless (M) Compatibility | Yes |
Helix Angle | 35 to 38 Degrees |
Cast Iron (K) Compatibility | Yes |
Shank Type | Straight |
Steel (P) Compatibility | Yes |
Super Alloy (S) Compatibility | Yes |
Construction | Solid |
Center Cutting | Yes |
Decimal Equivalent | 0.7874 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Drive 1/2in, Deep Socket 23mm (45-34-2123)
- SUPERIOR PARTS Aftermarket Head Valve Washer Fits Max CN55 (CN55A2-14) (SP CN37409)
- LENOX Hole Saw, 7/8" dia. Saw (1772429)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 1-7/16 (C17090)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 3/32 (17709370A)
- M.A. FORD 3/16 X 7/16 X 2 Endmill (27818710B)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 3/4 (13875000)
- M.A. FORD Twister Hpd Solid Hp Drill 5X, 6.60Mm (HPDSR 0660A)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825007)
- M.A. FORD Tuffcut Xr 4 Flute Ball Nose End Mill Variable Helix, 3/32 (17909370A)
- OSG Carbide End Mill, 402, 15/32 D, 1 Cut L (402-4688)
- M.A. Ford End Mills