Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut Xr 4 Flute Ball Nose End Mill Variable Helix, 3/32
Mfr # 17909370A
Zoro # G1337081
original price:
$21.44
6% off
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- End Mill Style Ball
- Finish ALtima®
- End Mill Application Slotting; Traditional Roughing; Finishing; 3D Surfacing; High Efficiency Milling
Product Information
- Brand M.A. Ford
- MFR # 17909370A
- Zoro # G1337081
- UPC # 697604182883
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Overall Length | 1.5 in |
Shank Dia. | 0.125 in |
Flute Length | 0.1875 in |
Details
Material | Carbide |
Number of Flutes | 4 |
End Mill Style | Ball |
Finish | ALtima® |
End Mill Application | Slotting; Traditional Roughing; Finishing; 3D Surfacing; High Efficiency Milling |
Shank Type | Straight |
Super Alloy (S) Compatibility | Yes |
Cast Iron (K) Compatibility | Yes |
Steel (P) Compatibility | Yes |
Stainless (M) Compatibility | Yes |
Helix Angle | 35 to 38 Degrees |
Construction | Solid |
Decimal Equivalent | 0.0937 in |
Center Cutting | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, 7.0mm, Solid, Ergo, 3 in. (1CLN1)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1141300)
- WESTWARD Mill File, Smooth Cut, Rect, 12 In L (10Z716)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/2x10IN (50571)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 5/16 (17831202A)
- M.A. FORD 3/16 X 3/8 X 2 Ball Xr (27918700B)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/4 (17825014A)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.118)
- M.A. FORD 10Mm Endmill 2.0Mm Rad (278 1000N3-2.0RB)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 18.0Mm (17770800A)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-025-150-003K)
- M.A. Ford High Performance Carbide End Mills