Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut X-Al 3 Flute End Mill Finisher, 3/8
Mfr # 13837507R.015
Zoro # G1354502
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 3
- End Mill Style Corner Radius
- Finish Uncoated
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Product Information
- Brand M.A. Ford
- MFR # 13837507R.015
- Zoro # G1354502
- UPC # 697604130105
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Corner Radius | 0.015 in |
Overall Length | 3.5 in |
Shank Dia. | 0.375 in |
Flute Length | 1.5 in |
Details
Material | Carbide |
Number of Flutes | 3 |
End Mill Style | Corner Radius |
Finish | Uncoated |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Non Ferrous (N) Compatibility | Yes |
Helix Angle | 36 Degrees |
Shank Type | Straight |
Decimal Equivalent | 0.375 in |
Center Cutting | Yes |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Dust Extractor Bend Nozzle, Anti-Static (VX100)
- CRESCENT NICHOLSON 8" Square Double Cut Bastard File (13081)
- MAKITA 18V LXT® Compact 2.0Ah Battery (BL1820B)
- TEKTON 1/2 Inch Drive x 3/4 Inch 6-Point Socket (SHD22019)
- M.A. FORD 3/16 X 3/8 X 2 Ball Xr (27918700B)
- M.A. FORD 3/4 X1-1/2 X 4 .030R 9Fl (38075014AX)
- M.A. FORD 4Mm Endmill 0.50Mm Rad (278 0400N3-0.5RB)
- M.A. FORD Tuffcut Xr 4 Flute Ball Nose End Mill Necked Variable Helix, 5.0Mm (179L1968N5A)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.157)
- M.A. FORD Tuffcut Xt 4 Fl End Mill Variable Helix Set, Set 1/8 1 (27700000B)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/2x1/2x1x3 (C81894)
- M.A. Ford High Performance Carbide End Mills