Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut X-Al 3 Flute End Mill Finisher, 3.0Mm
Mfr # 13811810R.020
Zoro # G1350357
$16.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 3
- End Mill Style Corner Radius
- Finish Uncoated
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Product Information
- Brand M.A. Ford
- MFR # 13811810R.020
- Zoro # G1350357
- UPC # 697604131003
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Overall Length | 2.0472 in |
Corner Radius | 0.02 in |
Shank Dia. | 0.2362 in |
Flute Length | 0.315 in |
Details
Material | Carbide |
Number of Flutes | 3 |
End Mill Style | Corner Radius |
Finish | Uncoated |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Shank Type | Straight |
Non Ferrous (N) Compatibility | Yes |
Helix Angle | 36 Degrees |
Center Cutting | Yes |
Construction | Solid |
Decimal Equivalent | 0.1181 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Pro Project Brass, Multi Tool, 5-In-1 (06971)
- URREA Hammer, machined black head 16Oz (1316PN)
- BOSCH Switch (1619P10396)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-P (C97344)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 3/8 (13837507R.015)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 9/32 (17728100A)
- M.A. FORD Xt Endmill Endmill 5/8X1.25X.03R (27862514B)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/8 (13637505)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 1/4 (13625007)
- M.A. FORD 3/16 X 3/8 X 2 Ball Xr (27918700B)
- OSG Carbide End Mill, VG434, 7/16 D, 1 Cut L (VG434-4378)
- M.A. Ford High Performance Carbide End Mills