Shop All General Purpose Cobalt End Mills
M.A. Ford
Tuffcut Gp 4 Flute End Mill Chipbreaker Long, 5/16
Mfr # 13231250A
Zoro # G1189460
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Overall Length 3.25 in
- Shank Dia. 0.3125 in
- Helix Angle 30 Degrees
- Material - Machining Carbide
Product Information
- Brand M.A. Ford
- MFR # 13231250A
- Zoro # G1189460
- UPC # 697604110008
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 3.25 in |
Shank Dia. | 0.3125 in |
Diameter | 0.3125 in |
Flute Length | 1.375 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Helix Angle | 30 Degrees |
Material - Machining | Carbide |
Finish - Machining | ALtima® |
End Mill Cutting Type | Roughing with Chipbreaker |
End Mill Style | Square |
Application | High Efficiency Milling |
Number of Flutes | 4 |
Shank Type | Straight |
Center Cutting | Yes |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD V Grooving Bit, 90deg, 3/4" dia. (20-108)
- WIRE CRAFTERS Global Industrial Machine Wire Guard Panel, 9'W, Black (800490BK)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (45166)
- HUOT Drill Dispenser, Master, 159 Compartments (13175)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 3/16 (12118750A)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 7/16 (11643750)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker, 1/4 (11425000T)
- M.A. FORD Tuffcut Gp 2 Flute End Mill Stub, 2.0Mm (16407870)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 7/16 (11643750C)
- M.A. FORD Helix End Mill, Variable, 3/4" x 3/4" x 3" (17775000A)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker, 3/8 (11437500T)
- M.A. Ford End Mills