Shop All General Purpose Cobalt End Mills
M.A. Ford
Tuffcut Gp 4 Flute End Mill, 3/4
Mfr # 11175000A
Zoro # G1203591
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 4 in
- Shank Dia. 0.75 in
- Helix Angle 30 Degrees
- Material - Machining Carbide
Product Information
- Brand M.A. Ford
- MFR # 11175000A
- Zoro # G1203591
- UPC # 697604110411
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 4 in |
Shank Dia. | 0.75 in |
Diameter | 0.75 in |
Flute Length | 1.5 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | 30 Degrees |
Material - Machining | Carbide |
Finish - Machining | ALtima® |
End Mill Cutting Type | Roughing/Finishing |
End Mill Style | Square |
Number of Flutes | 4 |
Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Construction | Solid |
Shank Type | Straight |
Center Cutting | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Multiple (8580 SM)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1023801)
- DRILL AMERICA 1/4"-20 Carbon Steel Taper Hand Tap (DWTT1/4-20)
- DRILL AMERICA 1/16" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F1/16)
- M.A. FORD End Mill, 2 Flute, For Al, 1/2x2x4 (13650001)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/4 (11175000)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 3/16 (12118750A)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 5/16 (11131253A)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 3/32 (11609370R.015A)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1/4 (11125004)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 2.0Mm (12107870)
- M.A. Ford End Mills