Shop All General Purpose Cobalt End Mills
M.A. Ford
Tuffcut Gp 4 Flute End Mill, 2.0Mm
Mfr # 11107871
Zoro # G1167237
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 1.4961 in
- Shank Dia. 0.1181 in
- Helix Angle 30 Degrees
- Material - Machining Carbide
Product Information
- Brand M.A. Ford
- MFR # 11107871
- Zoro # G1167237
- UPC # 697604510815
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 1.4961 in |
Shank Dia. | 0.1181 in |
Diameter | 0.0787 in |
Flute Length | 0.2362 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | 30 Degrees |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
End Mill Cutting Type | Roughing/Finishing |
End Mill Style | Square |
Number of Flutes | 4 |
Shank Type | Straight |
Construction | Solid |
Center Cutting | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Slim Taper File, 6" (63218)
- WESTWARD 1/2 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (4LXJ8)
- OSG Spiral Point Tap, Plug, 3 (1231808)
- VERMONT GAGE Pin Gage, Plus, 0.064 In, Black (911106400)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1.5Mm (11105911)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 3/32 (12109370)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker, 1/4 (11425000T)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1/4 (11125004)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 7/16 (11643750C)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/8 (11137504)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 5/8, 1-3/8 Cut L (12337)
- M.A. Ford General Purpose Cobalt End Mills