Shop All Ball End Mills
M.A. Ford
Tuffcut Gp 4 Flute Ball Nose End Mill Stub, 1/4
Mfr # 16525000
Zoro # G1186572
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- End Mill Cutting Type Roughing/Finishing
- Shank Dia. 0.25 in
- Helix Angle 30 Degrees
Product Information
- Brand M.A. Ford
- MFR # 16525000
- Zoro # G1186572
- UPC # 697604165398
- Country of Origin United States
- Category Ball End Mills
Dimensions
Shank Dia. | 0.25 in |
Overall Length | 2 in |
Flute Length | 0.5 in |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
End Mill Cutting Type | Roughing/Finishing |
Helix Angle | 30 Degrees |
Finish | Uncoated |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing; 3D Surfacing |
Shank Type | Straight |
Workpiece Compatibility | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
End Mill Style | Ball |
Center Cutting | Yes |
Construction | Solid |
Decimal Equivalent | 0.25 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Gage Block, Rect, Steel, 1.00 In, ASME AS-1 (611201-541)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 1/8 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46608)
- KIPP Indexing Plunger, Short, Size: 4, D1= M20X1.5, D=10, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5410)
- M.A. FORD Tuffcut Gp 2 Flute Ball Nose End Mill, 1/16 (15006250)
- M.A. FORD Tuffcut Gp 4 Flute Ball Nose End Mill, 5.0Mm (14019680C)
- M.A. FORD Tuffcut Gp 4 Flute Ball Nose End Mill, 5/16 (14031250C)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-430X)
- CLEVELAND 4-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-4B-TN TiN 3/4x3/4x3 (C75014)
- YG-1 TOOL CO Ball End Mill, Single End, 5/8", HSS (41086HN)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0300", Included Angle: 16 Degrees (853830-C6)
- M.A. Ford Ball End Mills