Shop All General Purpose Cobalt End Mills
M.A. Ford
Tuffcut Gp 3 Flute End Mill Stub, 3/16
Mfr # 16918750R.050C
Zoro # G1168497
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 2 in
- Shank Dia. 0.1875 in
- Helix Angle 30 Degrees
- Material - Machining Carbide
Product Information
- Brand M.A. Ford
- MFR # 16918750R.050C
- Zoro # G1168497
- UPC # 697604170491
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 2 in |
Shank Dia. | 0.1875 in |
Corner Radius | 0.05 in |
Diameter | 0.1875 in |
Flute Length | 0.375 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | 30 Degrees |
Material - Machining | Carbide |
Finish - Machining | TiCN |
End Mill Cutting Type | Roughing/Finishing |
Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Number of Flutes | 3 |
End Mill Style | Corner Radius |
Center Cutting | Yes |
Shank Type | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 5/16" Thread Size, 1-3/8" Dia., Plastic (GNH2-HEX5S2----)
- RIDGID Rotor Blade (47100)
- PROTO 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5218)
- STEELMAN 36" Swivel Impact 1/2" Drive Extension (79995)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Stub, 1/2 (16350000C)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 1/8 (11612500R.015F)
- M.A. FORD Tuffcut Gp 2 Flute End Mill Stub, 2.0Mm (16407870)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 8.0Mm (11131504)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker Long, Altima (13243750A)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 3/32 (11609370R.015)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 27/64, 1 Cut L (04310)
- M.A. Ford End Mills