Shop All General Purpose Cobalt End Mills
M.A. Ford
Tuffcut Gp 3 Flute End Mill Stub, 1/16
Mfr # 16906250R.005
Zoro # G1188672
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 1.5 in
- Shank Dia. 0.125 in
- Helix Angle 30 Degrees
- Material - Machining Carbide
Product Information
- Brand M.A. Ford
- MFR # 16906250R.005
- Zoro # G1188672
- UPC # 697604169662
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 1.5 in |
Shank Dia. | 0.125 in |
Corner Radius | 0.005 in |
Diameter | 0.0625 in |
Flute Length | 0.125 in |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Inspection Mirror, 7-1/4" to 37" L (318HVO)
- ZORO SELECT Chucking Reamer, 18.5mm, 8 Flute, HSS (13H749)
- MARSHALLTOWN Foam Rubber Grout Float (GF247)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Metri (48-27MM)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 1/8 (11612500R.020A)
- M.A. FORD Tuffcut Gp 3 Flute End Mill Stub, 1/8 (16912500R.020)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 3/16 (11618750C)
- M.A. FORD Helix End Mill, Variable, 3/4" x 3/4" x 3" (17775000A)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 3/32 (11609370R.015A)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 3/32 (11609370R.015)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- M.A. Ford End Mills