Shop All General Purpose Cobalt End Mills
M.A. Ford
Tuffcut Gp 3 Flute End Mill, 1/8
Mfr # 11612500R.020A
Zoro # G1175880
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 1.5 in
- Shank Dia. 0.125 in
- Helix Angle 30 Degrees
- Material - Machining Carbide
Product Information
- Brand M.A. Ford
- MFR # 11612500R.020A
- Zoro # G1175880
- UPC # 697604161482
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 1.5 in |
Shank Dia. | 0.125 in |
Corner Radius | 0.02 in |
Diameter | 0.125 in |
Flute Length | 0.375 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | 30 Degrees |
Material - Machining | Carbide |
Finish - Machining | ALtima® |
Number of Flutes | 3 |
Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
End Mill Style | Corner Radius |
End Mill Cutting Type | Roughing/Finishing |
Construction | Solid |
Center Cutting | Yes |
Shank Type | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 15mm (80008)
- VEGA Nutsetter, 1/4 Mag Nutsetter x 12 (1300MN416)
- M.A. FORD Screw Machine Drill Bit, #30 Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20612850)
- ZORO SELECT BSP Repair Kit, 1/4-19, PK12 (88331)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 3/32 (12109370)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/4 (11175001)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/8 (11137504)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 3/16 (11618750C)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1/4 (11125000C)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 5/16 (11131250C)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1 Cut L (12321)
- M.A. Ford End Mills