Shop All General Purpose Cobalt End Mills
M.A. Ford
Tuffcut Gp 3 Flute End Mill, 1/8
Mfr # 11612500R.015F
Zoro # G1202158
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 1.5 in
- Shank Dia. 0.125 in
- Helix Angle 30 Degrees
- Material - Machining Carbide
Product Information
- Brand M.A. Ford
- MFR # 11612500R.015F
- Zoro # G1202158
- UPC # 697604162397
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 1.5 in |
Shank Dia. | 0.125 in |
Corner Radius | 0.015 in |
Diameter | 0.125 in |
Flute Length | 0.375 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | 30 Degrees |
Material - Machining | Carbide |
Finish - Machining | Fordlube |
Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
End Mill Cutting Type | Roughing/Finishing |
End Mill Style | Corner Radius |
Number of Flutes | 3 |
Construction | Solid |
Center Cutting | Yes |
Shank Type | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Insulated Screwdriver 5/16 in Round (INS-8175)
- URREA 1/2" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 10-1/8" L, Chrome Plated Finish (5449)
- MAKITA 18V LXT® 5-3/8" Circular Trim Saw (XSS03Z)
- VIKING NORSEMAN DRILL 118-Degree Pt Jobber Length HSS Standard Twist Drill Bit Set 115-Piece (43550)
- M.A. FORD Tuffcut Gp 3 Flute End Mill Stub, 1/8 (16912500R.005F)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker Long, 5/16 (13231250A)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1/4 (11125000T)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 2.0Mm (12107870)
- M.A. FORD Tuffcut Gp 3 Flute End Mill Stub, 3/32 (16909370R.015)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 3/32 (12109370)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/8 (11137504)
- M.A. Ford General Purpose Cobalt End Mills