Shop All General Purpose Cobalt End Mills
M.A. Ford
Tuffcut Gp 2 Flute End Mill, 5/32
Mfr # 12115620
Zoro # G1185437
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 2 in
- Shank Dia. 0.1875 in
- Helix Angle 30 Degrees
- Material - Machining Carbide
Product Information
- Brand M.A. Ford
- MFR # 12115620
- Zoro # G1185437
- UPC # 697604121578
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 2 in |
Shank Dia. | 0.1875 in |
Diameter | 0.1562 in |
Flute Length | 0.5 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | 30 Degrees |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
End Mill Cutting Type | Roughing/Finishing |
Number of Flutes | 2 |
End Mill Style | Square |
Application | High Efficiency Milling; Slotting; Traditional Roughing |
Construction | Solid |
Shank Type | Straight |
Center Cutting | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA R Cobalt Jobber Length Drill Bit (DWDCOR)
- EAZYPOWER Adjustable Countersink, 1/2", 1/4" Shank (30060)
- TEKTON 1/2 Inch Drive x 30 mm Deep 6-Point Impact Socket (SID23130)
- CS UNITEC TCT Hole Saw, 13/16" X 1" (1-1-126)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 1/16 (12106250)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1 (11110002)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1.5Mm (11105911)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, .1000 (12110010)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Long, 5/8 (12262500)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker Long, 5/16 (13231250)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 3/4, 1-5/8 Cut L (07359)
- M.A. Ford End Mills