Shop All General Purpose Cobalt End Mills
M.A. Ford
Tuffcut Gp 2 Flute End Mill, .0280
Mfr # 12102800
Zoro # G1195541
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 1.5 in
- Shank Dia. 0.125 in
- Helix Angle 30 Degrees
- Material - Machining Carbide
Product Information
- Brand M.A. Ford
- MFR # 12102800
- Zoro # G1195541
- UPC # 697604522597
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 1.5 in |
Shank Dia. | 0.125 in |
Diameter | 0.028 in |
Flute Length | 0.084 in |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Brushless Rebar Cutter (XCS04ZK)
- REGAL CUTTING TOOLS 1/2-13 H3 4 Flt. Plug STI Hand Tap (007092AS)
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (429541)
- DRILL AMERICA #29 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1-3/4" (DWDN29)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1 (11110002)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/4 (11175000)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 2.0Mm (11107871)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Stub, 1/2 (16350000C)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1.5Mm (11105911)
- M.A. FORD Tuffcut Gp 3 Flute End Mill Stub, 3/16 (16918750R.050C)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 1/4 (11625000A)
- M.A. Ford General Purpose Cobalt End Mills