Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut Al 2 Flute End Mill Finisher, 3/8
Mfr # 13637500
Zoro # G1360662
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 2
- End Mill Style Square
- Finish Uncoated
- End Mill Application Finishing
Product Information
- Brand M.A. Ford
- MFR # 13637500
- Zoro # G1360662
- UPC # 697604136459
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Overall Length | 2.5 in |
Shank Dia. | 0.375 in |
Flute Length | 0.75 in |
Details
Material | Carbide |
Number of Flutes | 2 |
End Mill Style | Square |
Finish | Uncoated |
End Mill Application | Finishing |
Shank Type | Straight |
Non Ferrous (N) Compatibility | Yes |
Helix Angle | 45 Degrees |
Center Cutting | Yes |
Decimal Equivalent | 0.375 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 4-1/2'' Die (4'' Conduit) (HPD412)
- EVOLUTION 2" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC200L)
- FOWLER Fine Adjust Mag Base with Black Dial Indicator Combo (525201990)
- FREUD Bevel Trimmer Router Bit, 1/4" Cut Dia. (66-100)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/2 (17850016A)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.118)
- M.A. FORD Micro Variable Helix 3 Flute End Mill, 39073 (3MVSM0050R.10N8AH)
- M.A. FORD Micro End Mill 1.0Mmx1.50Mmxn8 (3MVSM0100N8AH)
- M.A. FORD 3/4 X1-1/2 X 4 .030R 9Fl (38075014AX)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 5/16 (17831212A)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R AP/MAX 3/4x3/4x2-1/4x5x0.09CR (C80598)
- M.A. Ford High Performance Carbide End Mills