Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut Al 2 Flute End Mill Finisher, 3/16
Mfr # 13618754
Zoro # G1371871
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 2
- End Mill Style Square
- Finish Uncoated
- End Mill Application Finishing
Product Information
- Brand M.A. Ford
- MFR # 13618754
- Zoro # G1371871
- UPC # 697604136763
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Overall Length | 2.5 in |
Shank Dia. | 0.1875 in |
Flute Length | 0.75 in |
Details
Material | Carbide |
Number of Flutes | 2 |
End Mill Style | Square |
Finish | Uncoated |
End Mill Application | Finishing |
Helix Angle | 45 Degrees |
Non Ferrous (N) Compatibility | Yes |
Shank Type | Straight |
Decimal Equivalent | 0.1875 in |
Center Cutting | Yes |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA T15 Torx Interchangeable Blade For Torqu (28567)
- J.W. WINCO GN852.1-1400-T3 Latch Toggle Clamp (852.1-1400-T3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0930" (3/32) (972093-C3)
- CST/BERGER Magnet Locator, 40 In L, (6) AA Batteries (19-555)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 5/8 (17862505A)
- M.A. FORD Tuffcut Xt 4 Fl End Mill Variable Helix, 1/8 (27712500B)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825004)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 5/16 (17831202A)
- M.A. FORD Xt Endmill Endmill 3/8 X 1 (27837510B)
- M.A. FORD Hp Micro End Mill .50Mmx1.50Mm (3MVRM0050AH)
- OSG Carbide End Mill, VG441, 7/16 D, 1 Cut L (VG441-4376)
- M.A. Ford High Performance Carbide End Mills