Shop All Jobber Length Drill Bits
M.A. Ford
Straight Shnk Drill Bit, Fractionl, 1/8in
Mfr # 30012500
Zoro # G7251240
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1250
Product Information
- Brand M.A. Ford
- MFR # 30012500
- Zoro # G7251240
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Flute Length | 5/8 in |
Maximum Drilling Depth | 5/8 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Details
Item | Jobber Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Solid Carbide |
Decimal Equivalent | 0.1250 |
Drill Bit Finish | Bright (Uncoated) |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Point Type | Four Facet |
List Number | 300 |
Coolant Through | No |
Measurement System | Fractional Inch |
Point type | Four Facet |
Description
Jobber Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.1250, Fractional Inch, Non-Coolant Through
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Tooth Laminate/Aluminum Saw Blade, 12 (D1296L)
- INTERNAL TOOL A 2F Dbl 90degX.500 Dia Chamfer Mill (64-1225)
- AJAX TOOL WORKS RIVET CUTTER 7" (AJA3183)
- TEKTON 3/8" Drive Universal Joint Socket Set, SAE, 12 pcs (SHD91117)
- M.A. FORD Straight Shank Drill Bit, Fract., 1/16in (30006250)
- M.A. FORD Drill Bit 5X, Fractional, 1/2in, Carbide (2XDCR1772A)
- M.A. FORD Twister Gp 5X Drill, 8.10Mm (22431890)
- M.A. FORD 9/32" Carbide 142 Deg. Jobber Length Drill Bit (2XDSR2812A)
- M.A. FORD 1/4" Carbide 118 Deg. Jobber Length Drill Bit (20425000)
- M.A. FORD Twister Gp 5X Drill, 1/8 (20412500)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-U (45791)
- M.A. Ford Jobber Length Drill Bits