Shop All Jobber Length Drill Bits
M.A. Ford
Solid Carbide Drill, Spiral, 5/16"
Mfr # 20731250
Zoro # G7334671
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 60 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand M.A. Ford
- MFR # 20731250
- Zoro # G7334671
- UPC # 697604273376
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 2 13/16 in |
Flute Length | 1 1/2 in |
Maximum Drilling Depth | 1 1/2 in |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Description
Jobber Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 60 Degrees , Decimal Equivalent 0.3125, Fractional Inch, Non-Coolant Through
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-1/2" 30 DEG ANGL (MT1248)
- OSG Thread Forming Tap, M3.5-0.60, Bottoming, TiCN, 0 Flutes (1410107608)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1440)
- DIABLO HOLE SAW DIAMOND GRIT 3/8in. (DHS0375DG)
- M.A. FORD 1/4" Carbide 142 Deg. Jobber Length Drill Bit (2XDSR2500A)
- M.A. FORD 3/8" Carbide 118 Deg. Jobber Length Drill Bit (20437500)
- M.A. FORD Straight Shank Drill Bit, Metric, 1.55mm (30006100)
- M.A. FORD Twister Gp 5X Drill, 43/64 (20467190)
- M.A. FORD Twister Gp 5X Drill, 4.20Mm (22416540)
- M.A. FORD Countersink, 6 Flute, HSS (79062502)
- CENTURY DRILL & TOOL 5/64" Black Oxide Jobber Length Drill Bit 2pk. (24205)
- M.A. Ford Jobber Length Drill Bits