M.A. Ford

Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish


product price: $47.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Shank Type Straight
  • Drill Bit Size 5/16 in
  • Drill Bit Point Angle 135 Degrees
See all product information

Product Information

Dimensions

Drill Bit Dimension Type Fractional Inch
Drill Bit Size 5/16 in
Shank Dia. 5/16 in
Overall Length 2 1/2 in
Flute Length 3/4 in
Depth:Dia. Ratio 3xD
Sizes Included 9/16"
Depth x Dia. Ratio 3xD
Fractional Size (In.) 5/16

Description

Screw Machine Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 135 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3125

Restrictions

  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.