Shop All Screw Machine Length Drill Bits
M.A. Ford
Screw Machine Drill Bit, #40 Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish
Mfr # 20609800
Zoro # G7287248
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.0980
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand M.A. Ford
- MFR # 20609800
- Zoro # G7287248
- UPC # 697604261335
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #40 |
Sizes Included | #40 |
Flute Length | 5/8 in |
Overall Length | 2 in |
Shank Dia. | 3/32 in |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Details
Drill Bit Grouping | Drill Bit |
Item | Screw Machine Drill Bit |
Decimal Equivalent | 0.0980 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | Uncoated |
Shank Type | Straight |
Flute Type | Spiral |
Coolant Through | No |
Grade | General Purpose |
Number of Flutes | 2 |
Cutting Direction | Right Hand |
Application | Metalworking |
Point Type | Four Facet |
List Number | 206 |
Coolant Fed | Non-Coolant Through |
Description
Screw Machine Drill Bit, Drill Bit Size #40, Drill Bit Point Angle 118 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0980
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 2 Flutes (19922)
- WILTON Copper Vise Jaws 1765 (63204)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF6416LG)
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (4A1SA)
- M.A. FORD Screw Machine Drill Bit, 3/16 in Size, 142 Degrees Point Angle, Solid Carbide, Altima Finish (2XDSS1875A)
- M.A. FORD Twister Hi-Tuff Drill, 1/8 (20512500T)
- M.A. FORD Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20007810)
- M.A. FORD Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20056250)
- M.A. FORD Twister Hi-Tuff Drill, 6.50Mm (20525590T)
- M.A. FORD Screw Machine Drill Bit, 1/16 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20606250)
- OSG Screw Machine Drill Bit, 10.50 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599105)
- M.A. Ford Screw Machine Length Drill Bits