Shop All Screw Machine Length Drill Bits
M.A. Ford
Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish
Mfr # 20009370
Zoro # G7171276
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/32 in
- Decimal Equivalent 0.0938
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand M.A. Ford
- MFR # 20009370
- Zoro # G7171276
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32 in |
Shank Dia. | 3/32 in |
Overall Length | 1/2 in |
Flute Length | 1/2 in |
Depth x Dia. Ratio | 3xD |
Sizes Included | 3/8" |
Depth:Dia. Ratio | 3xD |
Details
Item | Screw Machine Drill Bit |
Drill Bit Grouping | Drill Bit |
Decimal Equivalent | 0.0938 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | Uncoated |
Shank Type | Straight |
Flute Type | Straight |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Grade | General Purpose |
Point Type | Web Thinned |
Coolant Through | No |
Application | Metalworking |
List Number | 200 |
Coolant Fed | Non-Coolant Through |
Description
Screw Machine Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 135 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0938
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 1-7/8" Jumbo Comnbination Wrench (22111)
- KIPP Adjustable Handle, Size: 1 1/4-20X25 Zinc, Black Satin, Comp: Steel (K0116.1A21X25)
- UNIBOR 27/64in X 1in M2 CUTTER (US27/64X1)
- URREA Cushion Grip Screwdriver 3/8X12 Slotted (9412)
- M.A. FORD Screw Machine Drill Bit, 1/32 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (20503120)
- M.A. FORD Twister Hi-Tuff Drill, #68 (20503100)
- M.A. FORD Twister Hi-Tuff Drill, 1/4 & E (20525000)
- M.A. FORD Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20037500)
- M.A. FORD Screw Machine Drill Bit, #55 Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20005200)
- M.A. FORD Twister Hi-Tuff Drill, 1/8 (20512500T)
- WALTER Screw Machine Drill Bit, #13 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-NO13)
- M.A. Ford Screw Machine Length Drill Bits