Shop All Screw Machine Length Drill Bits
M.A. Ford
Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish
Mfr # 20612500
Zoro # G7287397
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8 in
- Decimal Equivalent 0.1250
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand M.A. Ford
- MFR # 20612500
- Zoro # G7287397
- UPC # 697604261878
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 2 in |
Flute Length | 5/8 in |
Sizes Included | 1/8" |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Details
Drill Bit Grouping | Drill Bit |
Item | Screw Machine Drill Bit |
Decimal Equivalent | 0.1250 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | Uncoated |
Shank Type | Straight |
Flute Type | Spiral |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Application | Metalworking |
List Number | 206 |
Coolant Through | No |
Grade | General Purpose |
Point Type | Four Facet |
Coolant Fed | Non-Coolant Through |
Description
Screw Machine Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 118 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1250
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Forstner Bit, 38mm (537.380.31)
- MILWAUKEE TOOL 1-1/2" Pre-Stressed Diamond Wet Core Bit (48-17-1015)
- IDEAL Insulated Tool Set, 13 pc. (35-9100)
- CTA MANUFACTURING SKT CLUTCH HEAD BIT 4pc SET (CTA8755)
- M.A. FORD Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20009800)
- M.A. FORD Screw Machine Drill Bit, 1/16 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20606250)
- M.A. FORD Screw Machine Drill Bit, 1/32 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (20503120)
- M.A. FORD Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20037500)
- M.A. FORD Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (20506250)
- M.A. FORD Screw Machine Drill Bit, 3/16 in Size, 142 Degrees Point Angle, Solid Carbide, Altima Finish (2XDSS1875A)
- CHICAGO-LATROBE Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Spiral Flute (51818)
- M.A. Ford Drill Bits