Shop All Micro Size Drill Bits
M.A. Ford
Micro Drill, Carbide, 130D, Metric, 0.4mm
Mfr # 30201570
Zoro # G7250927
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Size 0.40mm
- Decimal Equivalent 0.0157
Product Information
- Brand M.A. Ford
- MFR # 30201570
- Zoro # G7250927
- UPC # 697604321336
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.40 mm |
Size | 0.40mm |
Shank Dia. | 3.17 mm |
Overall Length | 38.00 mm |
Flute Length | 4.80 mm |
Maximum Drilling Depth | 4.19 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 8xD |
Sizes Included | 0.40mm |
Shank Length | 1.3071 in |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.0000/-0.0005 in |
Details
Description
Micro Drill Bit, Drill Bit Size 0.40 mm, Drill Bit Point Angle 130 Degrees
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Carbon Brushes Set Of 2, 195007-0 (MKCB407)
- WESTWARD Plain L Key, 14 mm Tip Size, 9 11/64 in Long, 14 mm Short (54TU86)
- WIHA Insulated Socket Wrench Set, 10 pc. (31493)
- OCHSENKOPF Fitting Set, Hand Sappies/Hatchets, 3 pcs. (OX E-123-0150)
- M.A. FORD Twister Micro-Tuff Drill, #83 (30501200AM)
- M.A. FORD Micro Drill Bit, 130D, Wire, 1/8in Shank (30202100)
- M.A. FORD Twister Micro-Tuff Drill, #50 (30507000AM)
- M.A. FORD Twister Micro-Tuff Drill, 5/64 (30507810AM)
- M.A. FORD Twister Micro-Tuff Drill, #81 (30501300AM)
- M.A. FORD Micro Drill, Carbide, 130D, Metric, 1.25mm (30204920)
- M.A. FORD Twister Micro-Tuff Drill, #38 (30510150AM)
- M.A. Ford Drill Bits